Zoro Homepage

Touch Free Faucets with Temp Control - Brushed Bronze

  • Mfr # 222012

  • Zoro # G311254144


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Material
Brushed
Color
Bronze
Width
4.125"
Length
4"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222012
Zoro #
G311254144
UPC #
850036600312
Country of Origin
China

Dimensions

Width
4.125"
Length
4"
Height
4"
Size
5-1/8"
Thickness
4-1/8"

Details

Material
Brushed
Color
Bronze
Application
Bathroom Faucet
Finish
Brushed

Description

5Seconds Single-Hole, Touchless Bathroom Faucet in Brushed Nickel or Bronze is a blend of innovation with style. Its smart temperature control option can lock a selected temperature without the need for constant alteration in every season. The intuitive sensor allows hands-free use of the faucet, simply wave your hand in front of the sensor to start and stop the flow of water. This efficient faucet help reduces water usage and a ceramic disc valve to ensure drip-free performance. The faucet may be installed with or without the deck plate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.