Zoro Homepage

Touch Free Faucets with Temp Control - Chrome

  • Mfr # 222013

  • Zoro # G711254133


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished
Depth
8.5"
Material
Polished
Color - Drains
Bronze
Typical Application
Kitchen Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222013
Zoro #
G711254133
UPC #
850036600343
Country of Origin
China

Dimensions

Depth
8.5"
Length - Drains
8.5"
Size
10-13/16"
Width
5"

Details

Finish
Polished
Material
Polished
Color - Drains
Bronze
Typical Application
Kitchen Faucet

Description

5Seconds Touchless Single-Hole, High-Arc Bathroom Faucet in Chrome or Bronze is a faucet that blends innovation with style. The intuitive sensor allows hands-free use of the faucet, simply wave your hand in front of the sensor to start and stop the flow of water. This efficient faucet help reduce water use and a ceramic disc valve to ensure drip-free performance. The faucet may be installed with or without the deck plate for single-hole or 3-hole installation. Easily Adjustable temperature value Select your Temperature. A high-arc spout provides ample washing space. Sensor feature to allow for hands-free use. Input Voltage 110 Vac or optional 4 AA batteries Not Included . 1-minute auto shut off feature to conserve water Smart disc valve to ensure drip-free performance. Includes three Hoses and temperature Valve. Full installation Kit. The faucet can be installed with or without included deck plate. For single-hole or 4 in. center installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.