Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Guard for Hand Dryer - Black

  • Mfr # 111992

  • Zoro # G811254149


product price: $73.59
/ea

Key Features

Cover Material
Stainless Steel 304
Finish
Stainless Steel 304
Width
15.75"
Depth
0.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111992
Zoro #
G811254149
UPC #
850054884510
Country of Origin
China

Dimensions

Width
15.75"
Depth
0.2"

Details

Cover Material
Stainless Steel 304
Color
Black Stainless
Finish
Stainless Steel 304

Description

5Seconds Wall Guard for Hand Dryers is a corrosion-resistant washroom accessory that features a modern design that stylishly fits in washrooms of malls, schools, offices, and homes. it protects the wall finishes from water and stain damage and can be easily maintained by wiping the surface from top to bottom.


  • •HIGH-QUALITY CONSTRUCTION. The stainless-steel construction of this wall protector for hand dryers ensures that it will last for a very long time. For years to come, you can rely on this lightweight and corrosion-proof bathroom accessory.
  • •SIMPLE TO MOUNT. This Splash Guard can be easily installed just beneath your Alpine Industries Hemlock Hand Dryer using the provided, double-sided mounting adhesive strips. This tape has a solid hold on any wall without the need for tools or drilling.
  • •ATTRACTIVE FINISH. The brushed stainless-steel appearance of this wall splash guard makes it a stylish and innovative accessory for any public lavatory.
  • •PROTECTS WALLS. This Metal Wall Guard can be installed behind a hand dryer to protect the wall from drips and splashes. Safeguard the walls and update the look of your bathroom at the same time with this custom wall covering.
  • •EASILY WIPES CLEAN. The stainless-steel shields your walls and can be cleaned quickly and simply. Fast and easy, this will help your maintenance staff keep the restrooms looking good and functioning properly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.