Zoro Homepage

Temporary Job Site Light, 800W, LED, IP65

  • Mfr # 800-LED-10

  • Zoro # G5118248


product price: $4,549.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Lumens
84000
Includes
10 in Tripod, Carrying Case
Features
Our LED Design can be Powered by an Inverter Instead of a Generator Due to It's Low Amp Draw
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-LED-10
Zoro #
G5118248
UPC #
-
Country of Origin
United States

Dimensions

Max. Extension Height
24 in
Cord Length - Job Site Lighting
16 ft
Job Site Lighting Max. Height
24"
Housing Dia.
Shade-12 in
Head Diameter
12 in
Minimum Height Adjustment
5.8 ft
Adjustable Height
Yes
Maximum Height Adjustment
9.8 ft
Power Cord Length
16 ft

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 110,000 lm, Number of Brightness Levels 1, Power Cord Length 16 ft, Operating Voltage 110/230V AC, Lighting Technology LED, Number of Lamp Heads 6, Mount Type Cart, Tripod, Frame Color Blue/White, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 9.8 ft, Includes Bulb Yes, Adjustable Height Yes, Battery Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.