Zoro Homepage

#10-24 Socket Head Cap Screw, Flat, Plain Stainless Steel, 1 in Length

  • Mfr # 3650

  • Zoro # G0804778


product price: $0.50
/ea
Sold in multiples of 20 for $10.00

Key Features

Flat Head
Hex Drive
Thread Size
#10-24
Screw Length
1 in
Material
Stainless Steel
Finish
Plain
Drive Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3650
Zoro #
G0804778
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Screw Length
1 in
Drive Size
1/8 in
Head Height
.127"

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Series
Fractional
Weight
0.003
Thread Style
Fully Threaded

Description

S/S Unibearing Padscrew,10-24 X .375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.