Zoro Homepage

#10-32 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length

  • Mfr # 3459

  • Zoro # G0803910


product price: $0.75
/ea
Sold in multiples of 13 for $9.75

Key Features

Hex Drive
Thread Size
#10-32
Material
Steel
Finish
Black Zinc Plated
Drive Size
5/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3459
Zoro #
G0803910
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-32
Screw Length
5/8 in
Drive Size
5/32 in
Dia./Thread Size
#10-32

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Drive Type
Hex
System of Measurement
Inch
Weight
0.008

Description

Bolt Assembly, Zinc-Plated, Fastener Thread Size #10-32, Fastener Thread Length 5/8 in, Hex Nut, Socket Head Cap, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.