Zoro Homepage

#10-32 Socket Head Cap Screw, Button, Black Zinc Plated Steel, 3/8 in Length

  • Mfr # 3426

  • Zoro # G0803673


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Button Head
Thread Size
#10-32
Screw Length
3/8 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3426
Zoro #
G0803673
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Screw Length
3/8 in
Drive Size
1/8 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Button
System of Measurement
Inch
Weight
0.012

Description

Bolt Kit For Wire Duct,10 S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.