Zoro Homepage

#10-32 Socket Head Cap Screw, Button, Plain Stainless Steel, 1 in Length

  • Mfr # 3698

  • Zoro # G0804857


product price: $0.50
/ea
Sold in multiples of 20 for $10.00

Key Features

Button Head
Hex Drive
Thread Size
#10-32
Screw Length
1 in
Material
Stainless Steel
Finish
Plain
Drive Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3698
Zoro #
G0804857
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Screw Length
1 in
Drive Size
1/8 in
Head Height
.096â€

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Series
Fractional
Weight
0.006
Thread Style
Fully Threaded

Description

S/S 10-32 X 5/8" Bhscs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.