Zoro Homepage

1/2"-13 Socket Head Cap Screw, Black Zinc Plated Steel, 2-1/2 in Length

  • Mfr # 3428

  • Zoro # G0803883


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Hex Drive
Thread Size
1/2"-13
Screw Length
2-1/2 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3428
Zoro #
G0803883
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Screw Length
2-1/2 in
Drive Size
1/4 in
Dia./Thread Size
1/2"-13

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Drive Type
Hex
System of Measurement
Inch
Weight
0.08

Description

Shcs W/Econ T-Nut,5/16-18 X 2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.