12 Hole 90 Degree Joining Plate
Mfr # 40-4328
Zoro # G2512867
product price: $23.15
/eaKey Features
Material
Aluminum 6105-T5
For Use With
40-4080/40-4080-LITE/40-8080
Series
40 Series
Finish
Anodized
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-4328
Zoro #
G2512867
UPC #
-
Country of Origin
United States
Dimensions
Mounting Hole Diameter
8.3 mm
Overall Width
160 mm
Overall Height
160 mm
Overall Length
6 mm
For Slot Width
8 9/64 mm
Details
Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
40-4080/40-4080-LITE/40-8080
Series
40 Series
Finish
Anodized
System of Measurement
Metric
Color
Silver
Number of Mounting Holes
12
Joining Plate Style
90 Degrees Angled
Inside Corner Bracket Style
90 Degrees Angle
Connector Type
Flat Plate
Product Type
90 Degrees Angled Flat Plate
Description
90 Degrees Angled Flat Plate, Silver, Anodized, Number of Mounting Holes 12, Overall Height 160 mm, 8.3 mm, Overall Length 6 mm, Overall Width 160 mm, Aluminum, Inside Corner Bracket Style 90 Degrees Angle, 40 Series, System of Measurement Metric, Flat Plate, Joining Plate Style 90 Degrees Angled, For Slot Width 8 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.