Zoro Homepage

12 Hole Tee Joining Plates

  • Mfr # 40-4325

  • Zoro # G1096286


product price: $22.79
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
40-4080/40-4080-LITE
Series
40 Series
Finish
Anodized
For Slot Width
8 9/64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4325
Zoro #
G1096286
UPC #
-
Country of Origin
United States

Dimensions

For Slot Width
8 9/64 mm
Overall Height
160 mm
Overall Length
6 mm
Overall Width
160 mm
Mounting Hole Diameter
8.3 mm

Details

Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
40-4080/40-4080-LITE
Series
40 Series
Finish
Anodized
Connector Type
Flat Plate
Number of Mounting Holes
12
System of Measurement
Metric
Color
Silver
Inside Corner Bracket Style
Tee
Product Type
Tee Flat Plate

Description

T Flat Plate, Silver, Anodized, Number of Mounting Holes 12, Overall Height 160 mm, 8.3 mm, Overall Length 6 mm, Overall Width 160 mm, Aluminum, Inside Corner Bracket Style Tee, 40 Series, System of Measurement Metric, Flat Plate, For Slot Width 8 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.