Zoro Homepage

12 Hole Tee Joining Plates, For 25-2550

  • Mfr # 25-4125

  • Zoro # G2498727


product price: $18.69
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
25-2550
Series
25 Series
Finish
Anodized
For Slot Width
6 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-4125
Zoro #
G2498727
UPC #
-
Country of Origin
United States

Dimensions

For Slot Width
6 1/2 mm
Overall Length
4 mm
Overall Width
100 mm
Overall Height
100 mm
Mounting Hole Diameter
6.3 mm

Details

Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
25-2550
Series
25 Series
Finish
Anodized
System of Measurement
Metric
Connector Type
Flat Plate
Color
Silver
Inside Corner Bracket Style
Tee
For Profile Type
Double, Triple
Number of Mounting Holes
12
Product Type
Tee Flat Plate

Description

T Flat Plate, Silver, Anodized, Number of Mounting Holes 12, Overall Height 100 mm, 6.3 mm, Overall Length 4 mm, Overall Width 100 mm, Aluminum, Inside Corner Bracket Style Tee, 25 Series, System of Measurement Metric, Flat Plate, For Profile Type Double, Triple, For Slot Width 6 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.