80/20
1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length
Mfr # 3408
Zoro # G0803630
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1/2 in
- Drive Size 5/32 in
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3469
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3420
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length 3059
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3941
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 7/8 in Length 3458
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length 13-6525
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length 11-8535
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm Length 13-8520
- 80/20 M6-1.00 Socket Head Cap Screw, Black Zinc Plated Steel, 14 mm Length 75-3602
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length 11-6720
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 10 PK M07400.140.0035
- 80/20 Socket Head Cap Screws