Zoro Homepage

1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1 in Length

  • Mfr # 3306

  • Zoro # G0802842


product price: $0.93
/ea
Sold in multiples of 10 for $9.30

Key Features

Hex Drive
Thread Size
1/4"-20
Screw Length
1 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3306
Zoro #
G0802842
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Screw Length
1 in
Drive Size
3/16 in
Dia./Thread Size
1/4"-20

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Drive Type
Hex
System of Measurement
Inch
Weight
0.025

Description

Shcs / Econ T-Nut,1/4-20 X 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.