1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1 in Length
- Mfr # 75-3819
- Zoro # G0842919
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Hex Drive
Thread Size
1/4"-20
Screw Length
1 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75-3819
- Zoro #
- G0842919
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Black Zinc Plated
- Drive Type
- Hex
- System of Measurement
- Inch
- Weight
- 0.024
- Fastener Head Type
- Socket Head Cap
- Product Type
- Bolt Assembly
- Fastener Type
- T-Nut
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 1 in
- Drive Size
- 3/16 in
- Dia./Thread Size
- 1/4"-20
- Fastener Thread Size
- 1/4"-20
- Fastener Thread Length
- 1 in
Description
Bolt Assembly, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 1 in, T-Nut, Socket Head Cap, Roll-In, Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.