Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length

  • Mfr # 75-3820

  • Zoro # G0842961


product price: $0.98
/ea
Sold in multiples of 10 for $9.80

Key Features

Thread Size
1/4"-20
Screw Length
1/2 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-3820
Zoro #
G0842961
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Screw Length
1/2 in
Drive Size
3/16 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
System of Measurement
Inch
Weight
0.024

Description

Bolt Assembly, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 1/2 in, T-Nut, Socket Head Cap, Threaded Hole Location Single Center, Slide-In, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.