
1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 2-1/2 in Length
Mfr # 3434
Zoro # G0803743
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Hex Drive
Thread Size
1/4"-20
Screw Length
2-1/2 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3434
Zoro #
G0803743
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Screw Length
2-1/2 in
Drive Size
3/16 in
Dia./Thread Size
1/4"-20
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Drive Type
Hex
System of Measurement
Inch
Weight
0.044
Description
Shcs W/Econ T-Nut,1/4-20 X 2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.