
1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/8 in L
Mfr # 3002
Zoro # G0801451
product price: $2.85
/eaSold in multiples of 4 for $11.40
Key Features
Thread Size
M10-1.50
Screw Length
3/8 in
Drive Size
5/32 in
System of Measurement
Inch
Series
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3002
Zoro #
G0801451
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10-1.50
Screw Length
3/8 in
Drive Size
5/32 in
Fastener Length
3/8 in
Details
Item
Socket Head Cap Screw
System of Measurement
Inch
Series
No
Weight
0.034
Color
No
Description
Bolt Assembly, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 3/8 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Double, Slide-In, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.