
1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length
Mfr # 3493
Zoro # G0804279
product price: $0.91
/eaSold in multiples of 11 for $10.01
Key Features
Hex Drive
Thread Size
1/4"-20
Screw Length
5/8 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3493
Zoro #
G0804279
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Screw Length
5/8 in
Drive Size
3/16 in
Dia./Thread Size
1/4"-20
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Drive Type
Hex
System of Measurement
Inch
Weight
0.021
Description
Shcs,Econ T-Nut,1/4-20 X .625 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.