
1/4"-20 Socket Head Cap Screw, Button, Black Zinc Plated Steel, 1/2 in Length
Mfr # 75-3800
Zoro # G0842751
product price: $0.98
/eaSold in multiples of 11 for $10.78
Key Features
Button Head
Hex Drive
Thread Size
1/4"-20
Screw Length
1/2 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-3800
Zoro #
G0842751
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Screw Length
1/2 in
Drive Size
5/32 in
Dia./Thread Size
1/4"-20
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Weight
0.017
Description
Bhscs 1/4-20 X 1/2" W/Economy T-Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.