1/4"-20 Socket Head Cap Screw, Button Flanged, Black Zinc Plated Steel, 1/2 in Length
- Mfr # 3356
- Zoro # G0803052
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Button Flanged Head
Thread Size
1/4"-20
Screw Length
1/2 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3356
- Zoro #
- G0803052
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 1/2 in
- Drive Size
- 5/32 in
Details
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Black Zinc Plated
- Head Type
- Button Flanged
- System of Measurement
- Inch
- Weight
- 0.037
Description
Dbl Econ 1/4-20 T-Nut / (2) .50" Fbhscs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.