Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 Socket Head Cap Screw, Button Flanged, Black Zinc Plated Steel, 3/8 in Length

  • Mfr # 3387

  • Zoro # G0803332


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Button Flanged Head
Thread Size
1/4"-20
Screw Length
3/8 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3387
Zoro #
G0803332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Screw Length
3/8 in
Drive Size
5/32 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Button Flanged
System of Measurement
Inch
Weight
0.015

Description

Fbhscs / Drop-In,1/4-20 X .375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.