
1/4"-20 Socket Head Cap Screw, Button, Plain Stainless Steel, 5/8 in Length
Mfr # 3647
Zoro # G0804699
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Button Head
Thread Size
1/4"-20
Screw Length
5/8 in
Material
Stainless Steel
Finish
Plain
Drive Size
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3647
Zoro #
G0804699
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Screw Length
5/8 in
Drive Size
5/32 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
System of Measurement
Inch
Weight
0.025
Description
S/S 1/4-20 X .625" Bhscs,W/ Econt-Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.