Zoro Homepage

1/4"-20 Socket Head Cap Screw, Flat, Plain Stainless Steel, 1/2 in Length

  • Mfr # 3639

  • Zoro # G0804629


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Flat Head
Thread Size
1/4"-20
Screw Length
1/2 in
Material
Stainless Steel
Finish
Plain
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3639
Zoro #
G0804629
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
1/2 in
Drive Size
5/32 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
System of Measurement
Inch
Weight
0.016
Thread Style
Fully Threaded

Description

Bolt Assembly, Stainless Steel, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 1/2 in, T-Nut, Flat Head Socket Cap, Roll-In, Inch, Compatible Brand and Series 80/20 10 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.