Zoro Homepage

2 Hole Inside Corner Bracket

  • Mfr # 14085

  • Zoro # G2819512


product price: $7.19
/ea

Key Features

Material
Aluminum
For Use With
45-4545/45-4545-LITE
Series
45 Series
Finish
Unfinished
Length (In.)
1 19/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14085
Zoro #
G2819512
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1 19/32
Width (In.)
1 5/8
Height (In.)
1 19/32
For Slot Width
10 9/64 mm
Overall Height
41.3 mm
Overall Width
42 mm
Overall Length
41.3 mm

Details

Item
Inside-Corner Bracket
Material
Aluminum
For Use With
45-4545/45-4545-LITE
Series
45 Series
Finish
Unfinished
Number of Mounting Holes
2
System of Measurement
Metric
Connector Type
Inside-Corner Bracket
Color
Gray
Inside Corner Bracket Style
Slotted
Product Type
Slotted Inside-Corner Bracket with Dual Support

Description

Slotted Inside-Corner Bracket with Dual Support, Gray, Unfinished, Number of Mounting Holes 2, Overall Height 41.3 mm, Overall Length 41.3 mm, Overall Width 42 mm, Aluminum, Inside Corner Bracket Style Slotted, 45 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 10 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.