Zoro Homepage

4 Hole Corner Bracket

  • Mfr # 14088

  • Zoro # G0519662


product price: $11.55
/ea

Key Features

Material
Aluminum
For Use With
45-4545/45-4545-LITE
Series
45 Series
Finish
Unfinished
Height (In.)
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14088
Zoro #
G0519662
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3 3/8 in
Length (In.)
3 3/8 in
Width (In.)
1 11/16 in
Overall Width
43 mm
Overall Height
86 mm
For Slot Width
10 9/64 mm
Overall Length
86 mm

Details

Item
Inside-Corner Bracket
Material
Aluminum
For Use With
45-4545/45-4545-LITE
Series
45 Series
Finish
Unfinished
Connector Type
Inside-Corner Bracket
System of Measurement
Metric
Number of Mounting Holes
4
Product Type
Corner Bracket
Inside Corner Bracket Style
Standard
Color
Gray

Description

Inside-Corner Bracket with Single Support, Gray, Unfinished, Number of Mounting Holes 4, Overall Height 86 mm, Overall Length 86 mm, Overall Width 43 mm, Aluminum, Inside Corner Bracket Style Standard, 45 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 10 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.