Zoro Homepage

4 Hole Inside Corner Bracket

  • Mfr # 40-4301

  • Zoro # G1720616


product price: $10.69
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
40-4040/40-4040-LITE
Series
40 Series
Finish
Anodized
Overall Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4301
Zoro #
G1720616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80 mm
Overall Height
80 mm
For Slot Width
8 9/64 mm
Mounting Hole Diameter
8.3 mm
Overall Width
36 mm

Details

Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
40-4040/40-4040-LITE
Series
40 Series
Finish
Anodized
Product Type
Tall Inside-Corner Bracket
Number of Mounting Holes
4
System of Measurement
Metric
Color
Silver
Inside Corner Bracket Style
Tall
Connector Type
Inside-Corner Bracket

Description

Tall Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 4, Overall Height 80 mm, 8.3 mm, Overall Length 80 mm, Overall Width 36 mm, Aluminum, Inside Corner Bracket Style Tall, 40 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 8 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.