Inside Corner Bracket, 4 Mounting Holes, 3 in L, 1-5/16 in W, Aluminum, 15 Series
Mfr # 4336
Zoro # G1924921
product price: $11.25
/eaKey Features
Material
Aluminum 6105-T5
For Use With
15 Series
Type
Corner Bracket
Series
15 Series
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4336
Zoro #
G1924921
UPC #
-
Country of Origin
United States
Dimensions
Length
3"
Height (In.)
3 in
Length (In.)
3 in
Thread Size
3/4 in
Width (In.)
1/4 in
Overall Height
3 in
Overall Width
1 5/16 in
Overall Length
3 in
Mounting Hole Diameter
21/64 in
For Slot Width
21/64 in
Fastener Thread Length
3/4 in
Details
Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
15 Series
Type
Corner Bracket
Series
15 Series
Finish
Anodized
Number of Open Slots
4
Product Type
Tall Gusseted Inside-Corner Bracket
Number of Mounting Holes
4
Color
Silver
Connector Type
Inside-Corner Bracket
System of Measurement
Inch
Inside Corner Bracket Style
Gusseted
Description
Tall Gusseted Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 4, Overall Height 3 in, 21/64 in, Overall Length 3 in, Overall Width 1 5/16 in, Fastener Thread Length 3/4 in, Aluminum, Inside Corner Bracket Style Gusset, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.