4 Hole Joining Strip, For 25-2525
Mfr # 25-4117
Zoro # G2211684
product price: $8.49
/eaKey Features
Material
Aluminum 6105-T5
For Use With
25-2525
Series
25 Series
Finish
Anodized
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-4117
Zoro #
G2211684
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
100 mm
Mounting Hole Diameter
6.3 mm
Overall Width
22 mm
Overall Length
4 mm
For Slot Width
6 1/2 mm
Details
Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
25-2525
Series
25 Series
Finish
Anodized
System of Measurement
Metric
Inside Corner Bracket Style
Straight
Product Type
Straight Flat Plate
Color
Silver
Connector Type
Flat Plate
Number of Mounting Holes
4
Description
Straight Flat Plate, Silver, Anodized, Number of Mounting Holes 4, Overall Height 100 mm, 6.3 mm, Overall Length 4 mm, Overall Width 22 mm, Aluminum, Inside Corner Bracket Style Straight, 25 Series, System of Measurement Metric, Flat Plate, For Slot Width 6 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.