45 Degree Support, For 25-2550
Mfr # 25-2566
Zoro # G1783695
product price: $27.65
/eaKey Features
Material
Aluminum
For Use With
25-2550
Series
25 Series
Finish
Unfinished
Fastener Mounting Type
Slide-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-2566
Zoro #
G1783695
UPC #
-
Country of Origin
United States
Dimensions
For Slot Width
6 1/2 mm
Overall Height
25 mm
Overall Length
160 mm
Overall Width
50 mm
Details
Item
Support
Material
Aluminum
For Use With
25-2550
Series
25 Series
Finish
Unfinished
Fastener Mounting Type
Slide-In
Includes Fasteners
Yes
System of Measurement
Metric
Connector Type
Support
Color
Gray
Includes
Socket Head Cap Screws, T-Nuts, Washers
Number of Mounting Holes
4
Inside Corner Bracket Style
45 Degrees Angle
Product Type
45 Degrees Support
Description
45 Degrees Support, Gray, Unfinished, Number of Mounting Holes 4, Overall Height 25 mm, Slide-In, Overall Length 160 mm, Overall Width 50 mm, Aluminum, Inside Corner Bracket Style 45 Degrees Angle, Includes Fasteners Yes, 25 Series, System of Measurement Metric, Support, For Slot Width 6 1/2 mm, Includes Socket Head Cap Screws, T-Nuts, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.