Zoro Homepage

5 Hole Tee Joining Plate, For 30-3030

  • Mfr # 30-4340

  • Zoro # G1667547


product price: $12.25
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
30-3030
Series
30 Series
Finish
Anodized
For Slot Width
8 9/64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-4340
Zoro #
G1667547
UPC #
-
Country of Origin
United States

Dimensions

For Slot Width
8 9/64 mm
Overall Length
4 mm
Overall Height
90 mm
Mounting Hole Diameter
6.3 mm
Overall Width
90 mm

Details

Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
30-3030
Series
30 Series
Finish
Anodized
Inside Corner Bracket Style
Tee
System of Measurement
Metric
Number of Mounting Holes
5
Product Type
Tee Flat Plate
Connector Type
Flat Plate
Color
Silver

Description

T Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 90 mm, 6.3 mm, Overall Length 4 mm, Overall Width 90 mm, Aluminum, Inside Corner Bracket Style Tee, 30 Series, System of Measurement Metric, Flat Plate, For Slot Width 8 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.