Zoro Homepage

5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1 in Length

  • Mfr # 3472

  • Zoro # G0804050


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Hex Drive
Thread Size
5/16"-18
Screw Length
1 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3472
Zoro #
G0804050
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Screw Length
1 in
Drive Size
1/4 in
Dia./Thread Size
5/16"-18

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Drive Type
Hex
System of Measurement
Inch
Weight
0.06

Description

Bolt Assembly, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 1 in, T-Nut, Socket Head Cap, Roll-In, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.