Zoro Homepage

5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3 in Length

  • Mfr # 3430

  • Zoro # G0803728


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Hex Drive
Thread Size
5/16"-18
Screw Length
3 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3430
Zoro #
G0803728
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Screw Length
3 in
Drive Size
1/4 in
Dia./Thread Size
5/16"-18

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Drive Type
Hex
System of Measurement
Inch
Weight
0.086

Description

Shcs W/Econ T-Nut,5/16-18 X 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products