
5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length
Mfr # 3456
Zoro # G0803953
product price: $3.85
/eaSold in multiples of 3 for $11.55
Key Features
Thread Size
5/16"-18
Screw Length
5/8 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3456
Zoro #
G0803953
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Screw Length
5/8 in
Drive Size
1/4 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
System of Measurement
Inch
Weight
0.053
Description
Bolt Assembly, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 5/8 in, T-Nut, Socket Head Cap, Roll-In, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.