
5/16"-18 Socket Head Cap Screw, Button, Black Zinc Plated Steel, 3/4 in Length
Mfr # 3366
Zoro # G0803183
product price: $0.89
/eaSold in multiples of 11 for $9.79
Key Features
Button Head
Thread Size
5/16"-18
Screw Length
3/4 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3366
Zoro #
G0803183
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Screw Length
3/4 in
Drive Size
3/16 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Button
System of Measurement
Inch
Weight
0.023
Description
Bolt Assembly For 2435 / 2436
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.