Zoro Homepage

5/16"-18 Socket Head Cap Screw, Button, Black Zinc Plated Steel, 5/8 in Length

  • Mfr # 3365

  • Zoro # G0803159


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Button Head
Thread Size
5/16"-18
Screw Length
5/8 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3365
Zoro #
G0803159
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Screw Length
5/8 in
Drive Size
3/16 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Button
System of Measurement
Inch
Weight
0.041

Description

Bolt Assembly For 2080 Black Hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.