
5/16"-18 Socket Head Cap Screw, Button Flanged, Black Zinc Plated Steel, 11/16 in Length
Mfr # 3355
Zoro # G0803098
product price: $2.75
/eaSold in multiples of 4 for $11.00
Key Features
Button Flanged Head
Thread Size
5/16"-18
Screw Length
11/16 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3355
Zoro #
G0803098
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Screw Length
11/16 in
Drive Size
3/16 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Button Flanged
System of Measurement
Inch
Weight
0.099
Description
Fbhscs,5/16-18 X .687",Econ T-Nut,15S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.