Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-18 Socket Head Cap Screw, Button Flanged, Black Zinc Plated Steel, 11/16 in Length

  • Mfr # 3357

  • Zoro # G0803037


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Button Flanged Head
Thread Size
M10-1.50
Screw Length
11/16 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3357
Zoro #
G0803037
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Screw Length
11/16 in
Drive Size
3/16 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Button Flanged
System of Measurement
Inch
Weight
0.134
Thread Style
Partially Threaded

Description

Trp Econ 5/16-18 T-Nut / (3).687" Fbhscs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.