5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3-1/4 in Length

  • Mfr # 3140

  • Zoro # G0802398


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Hex Drive
Thread Size
5/16"-18
Screw Length
3-1/4 in
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140
Zoro #
G0802398
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Screw Length
3-1/4 in
Drive Size
1/4 in
Head Height
.309"
Minimum Thread Length
1.40 in
Dia./Thread Size
5/16"-18

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Color
Black
Weight
0.074

Description

Socket Head Cap Screw, Alloy Steel, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 1 13/32 in, Screw, Socket Head Cap, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products