Zoro Homepage

5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in Length

  • Mfr # 3958

  • Zoro # G0806832


product price: $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Hex Drive
Thread Size
5/16"-18
Screw Length
3-1/2 in
Material
Steel
Finish
Zinc Plated
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3958
Zoro #
G0806832
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Screw Length
3-1/2 in
Drive Size
1/4 in
Head Height
.309"
Minimum Thread Length
1.12 in
Dia./Thread Size
5/16"-18

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Drive Type
Hex
System of Measurement
Inch
Color
Bright
Weight
0.077

Description

Socket Head Cap Screw, Steel, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 1 1/8 in, Screw, Socket Head Cap, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products