Zoro Homepage

8 Hole Inside Corner Bracket

  • Mfr # 25-4114

  • Zoro # G2940971


product price: $9.45
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
25-2550/25-5050
Series
25 Series
Finish
Anodized
Thread Size
6-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-4114
Zoro #
G2940971
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
6-13/16 in
Width (In.)
5/32 in
Height (In.)
1 31/32 in
Length (In.)
1 31/32 in
Overall Length
50 mm
For Slot Width
6 1/2 mm
Overall Height
50 mm
Overall Width
47 mm
Mounting Hole Diameter
6.8 mm

Details

Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
25-2550/25-5050
Series
25 Series
Finish
Anodized
Color
Silver
Product Type
Inside Corner Bracket
Number of Mounting Holes
8
Connector Type
Inside-Corner Bracket
Inside Corner Bracket Style
Standard
System of Measurement
Metric

Description

Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 8, Overall Height 50 mm, 6.8 mm, Overall Length 50 mm, Overall Width 47 mm, Aluminum, Inside Corner Bracket Style Standard, 25 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 6 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.