Zoro Homepage

8 Hole Inside Corner Bracket

  • Mfr # 40-4304

  • Zoro # G2401777


product price: $11.59
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
40-4080/40-4080-LITE/40-8080
Series
40 Series
Finish
Anodized
Height (In.)
3 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4304
Zoro #
G2401777
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3 9/64 in
Width (In.)
15/64 in
Length (In.)
3 9/64 in
Overall Length
80 mm
Mounting Hole Diameter
8.3 mm
For Slot Width
8 9/64 mm
Overall Width
76 mm
Overall Height
80 mm

Details

Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
40-4080/40-4080-LITE/40-8080
Series
40 Series
Finish
Anodized
System of Measurement
Metric
Product Type
Inside Corner Bracket
Inside Corner Bracket Style
Standard
Connector Type
Inside-Corner Bracket
Color
Silver
Number of Mounting Holes
8

Description

Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 8, Overall Height 80 mm, 8.3 mm, Overall Length 80 mm, Overall Width 76 mm, Aluminum, Inside Corner Bracket Style Standard, 40 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 8 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.