Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Hole Joining Plate

  • Mfr # 40-4365

  • Zoro # G2415603


product price: $13.89
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
40-4080/40-4080-LITE/40-8080
Series
40 Series
Finish
Anodized
Number of Mounting Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-4365
Zoro #
G2415603
UPC #
-
Country of Origin
United States

Dimensions

For Slot Width
8 9/64 mm
Overall Height
160 mm
Overall Length
6 mm
Overall Width
80 mm
Mounting Hole Diameter
8.3 mm

Details

Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
40-4080/40-4080-LITE/40-8080
Series
40 Series
Finish
Anodized
Number of Mounting Holes
8
System of Measurement
Metric
Product Type
Rectangular Flat Plate
Inside Corner Bracket Style
Rectangular
Color
Silver
Connector Type
Flat Plate

Description

Rectangular Flat Plate, Silver, Anodized, Number of Mounting Holes 8, Overall Height 160 mm, 8.3 mm, Overall Length 6 mm, Overall Width 80 mm, Aluminum, Inside Corner Bracket Style Rectangular, 40 Series, System of Measurement Metric, Flat Plate, For Slot Width 8 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.