Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Tube 1.5" Profile 150" No Maching

  • Mfr # 9725-150

  • Zoro # G0844282


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Series
Ready Tube Series
Finish
Anodized
Color
Clear
Flange Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9725-150
Zoro #
G0844282
UPC #
-
Country of Origin
United States

Dimensions

Flange Height
3 in
Weight per Unit Length
0.103 in-lb
Profile Width
1 1/2 in
Wall Thickness
1/8 in
Nominal Length
150 in
Profile Height
1 1/2 in

Details

Item
Ready Tube System
Material
Aluminum
Series
Ready Tube Series
Finish
Anodized
Color
Clear
Flange Type
Smooth
Holes
No Holes
System of Measurement
Inch
Tube Profile Type
Double-Flange
Resistance Properties
Corrosion Resistant
Yield Strength
35,000 psi

Description

Tslot Framing System Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.