Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Fastener, For 10S

  • Mfr # 3395

  • Zoro # G1517607


product price: $5.75
/ea

Key Features

Material
Zinc
For Use With
1010, 1020
Series
10 Series
Finish
Polished
Fastener Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3395
Zoro #
G1517607
UPC #
-
Country of Origin
United States

Dimensions

Fastener Thread Size
#10-32
Fastener Thread Length
3/4 in
Overall Height
1/2 in
For Slot Width
17/64 in
Overall Width
9/16 in
Overall Length
29/32 in

Details

Item
Standard Anchor Fastener Assembly
Material
Zinc
For Use With
1010, 1020
Series
10 Series
Finish
Polished
Product Type
Standard Anchor Fastener Assembly
System of Measurement
Inch
Color
Silver
Connector Type
Standard Anchor Fastener
Fastener Type
Anchor Fastener
Fastener Mounting Type
Slide-In

Description

Standard Anchor Fastener Assembly, Silver, Polished, Overall Height 1/2 in, Slide-In, Anchor Fastener, Overall Length 29/32 in, Overall Width 9/16 in, Fastener Thread Length 3/4 in, Zinc, Fastener Thread Size #10-32, 10 Series, System of Measurement Inch, Standard Anchor Fastener, For Slot Width 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.