Zoro Homepage

Anchor Fastener, For 15S

  • Mfr # 3360

  • Zoro # G2147555


product price: $5.49
/ea

Key Features

Material
Zinc
For Use With
1515, 1530
Series
15 Series
Finish
Polished
Fastener Thread Length
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360
Zoro #
G2147555
UPC #
-
Country of Origin
United States

Dimensions

Fastener Thread Length
1 5/16 in
Overall Width
13/16 in
Overall Height
45/64 in
For Slot Width
21/64 in
Fastener Thread Size
5/16"-18
Overall Length
1 41/64 in

Details

Item
Standard Anchor Fastener Assembly
Material
Zinc
For Use With
1515, 1530
Series
15 Series
Finish
Polished
Color
Silver
Fastener Mounting Type
Slide-In
Product Type
Standard Anchor Fastener Assembly
Connector Type
Standard Anchor Fastener
Fastener Type
Anchor Fastener
System of Measurement
Inch

Description

Standard Anchor Fastener Assembly, Silver, Polished, Overall Height 45/64 in, Slide-In, Anchor Fastener, Overall Length 1 41/64 in, Overall Width 13/16 in, Fastener Thread Length 1 5/16 in, Zinc, Fastener Thread Size 5/16 In.-18, 15 Series, System of Measurement Inch, Standard Anchor Fastener, For Slot Width 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.