Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Fastener, For 30 Series

  • Mfr # 13186

  • Zoro # G3502554


product price: $5.69
/ea

Key Features

Material
Zinc
For Use With
15 & 40 Series
Series
30 Series
Finish
Unfinished
Overall Length
28.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13186
Zoro #
G3502554
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28.4 mm
For Slot Width
8 9/64 mm
Overall Width
15.7 mm
Fastener Thread Length
20 mm
Overall Height
20.6 mm
Fastener Thread Size
M6

Details

Item
Standard Anchor Fastener Assembly
Material
Zinc
For Use With
15 & 40 Series
Series
30 Series
Finish
Unfinished
System of Measurement
Metric
Fastener Mounting Type
Slide-In
Fastener Type
Anchor Fastener
Connector Type
Standard Anchor Fastener
Color
Silver
Product Type
Standard Anchor Fastener Assembly

Description

Standard Anchor Fastener Assembly, Silver, Unfinished, Overall Height 20.6 mm, Slide-In, Anchor Fastener, Overall Length 28.4 mm, Overall Width 15.7 mm, Fastener Thread Length 20 mm, Zinc, Fastener Thread Size M6, 30 Series, System of Measurement Metric, Standard Anchor Fastener, For Slot Width 8 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.