Zoro Homepage

Anchor Fastener, For 40 Series

  • Mfr # 40-3897

  • Zoro # G1379524


product price: $6.59
/ea

Key Features

Material
Zinc
For Use With
25 Series; 40 Series
Series
40 Series
Finish
Polished
Overall Length
39.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-3897
Zoro #
G1379524
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
39.4 mm
Overall Width
20 mm
For Slot Width
8 9/64 mm
Overall Height
17.5 mm
Fastener Thread Length
30 mm
Fastener Thread Size
M8

Details

Item
Standard Anchor Fastener Assembly
Material
Zinc
For Use With
25 Series; 40 Series
Series
40 Series
Finish
Polished
System of Measurement
Metric
Product Type
Standard Anchor Fastener Assembly
Color
Silver
Connector Type
Standard Anchor Fastener
Fastener Type
Anchor Fastener
Fastener Mounting Type
Slide-In

Description

Standard Anchor Fastener Assembly, Silver, Polished, Overall Height 17.5 mm, Slide-In, Anchor Fastener, Overall Length 39.4 mm, Overall Width 20 mm, Fastener Thread Length 30 mm, Zinc, Fastener Thread Size M8, 40 Series, System of Measurement Metric, Standard Anchor Fastener, For Slot Width 8 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.