Angle Joining Plate 4 Hole 45 Deg 10 S
Mfr # 4145
Zoro # G0807690
product price: $9.25
/eaKey Features
Series
10 Series
Color
Clear
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4145
Zoro #
G0807690
UPC #
-
Country of Origin
United States
Details
Series
10 Series
Color
Clear
Material
Aluminum
Description
Flat Plate, Silver, Anodized, Number of Mounting Holes 4, Overall Height 2 3/4 in, Slide-In, 17/64 in, Black FBHSCS and Slide-In Economy T-Nut Centered Thread, Overall Length 2 in, Overall Width 13/64 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size 1/4 In.-20, System of Measurement Inch, Flat Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.