Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Glide, 3/8-16

  • Mfr # 2182

  • Zoro # G0797671


product price: $13.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2182
Zoro #
G0797671
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Large Base Glide, Inch, For Profile Type Double, Wheel Diameter Not Applicable, Includes Brakes Not Applicable, Fastener Thread Size 1/2 In.-13, Swivel, Zinc-Plated, Fastener Thread Length 3 in, Overall Height 4 19/64 in, Rubber/Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 5,000 lb, Overall Depth 3 5/32 in, Overall Width 3 5/32 in, Mounting Hole Diameter 23/64 in, Adjustable Yes, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.